Beli abrasive flap wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ARONWELD Welding Electrode AW-Mn (Kawat Las Elektroda)
    Mulai

    Rp589.900

  2. SP Air Die Grinder
    Mulai

    Rp3.999.900

    SP Air Die Grinder
    Deskripsi:
    -Adopted a start lever with safety stopper.-With a regulator dial.-For molding die repair, for burring of various industrial parts.-Ideal for grinding work.
    atribut:
    • Chuck Inner Diameter: 6mm
    • Air consumption: 0.2
    • Hose Intake Port: NPT1/4
    • Exhaust: Back
    • Total Length: 153mm
    • No. Load Speed: 23000min -1 power
    • Purpose of Use: For molding die repair, for burring of various industrial parts. Ideal for grinding work.
  3. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  4. BOSCH Gerinda Lurus
    Mulai

    Rp2.599.900

  5. Fort Plug Head Industrial IP44 (Steker)
    Mulai

    Rp28.900

    Fort Plug Head Industrial IP44 (Steker)
    atribut:
    • IP Protection: IP44
  6. Shinano Die Grinder
    Mulai

    Rp2.699.900

    Shinano Die Grinder
    atribut:
    • Overall Length (mm): 151
    • Free Speed (rpm): 25
  7. Makita Die Grinder Corded (Mesin Gerinda Tuner)
    Mulai

    Rp8.299.900

    Makita Die Grinder Corded (Mesin Gerinda Tuner)
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • UNSPSC: 27131502
    • Anti-Restart Technology: No
    • Brake Type: None
    • Case Included: No
    • Collet Guard Type: 1/4 in Guard
    • Collet Size (inch): 1/4
    • Current (A): 3.5
    • Dust Sealed Switch: Yes
    • Electrical Protection: Double Insulated
    • For Wheel Diameter (inch): 1.5
    • Grinder Orientation: Straight
    • Grip Style: Barrel Grip
    • Kit Contents: (1) Bare Tool
    • Lock-Off Switch: Yes
    • Lock-On Switch: No
    • Max. Mounted Point Diameter (inch): 5/16
    • Maximum Speed (rpm): 25000
    • Minimum Speed (rpm): 25000
    • No Load Speed (rpm): 25000
    • Number of Speed Settings: 1
    • Overall Length (inch): 14 1/8
    • Power Source: Corded
    • Standards: 2004/108/EC; 98/37/EC; EN55014; EN60745; EN61000 in accordance with Council Directives
    • Switch Type: Paddle
    • Tether Style: Not Tether Capable
    • Vibration Level (m/s²): 2.5
    • Voltage (V): 120 (AC)
  8. Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    Mulai

    Rp329.900

    Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    atribut:
    • Collet Size (inch): 1/4; 1/8
    • Air Outlet: Rear Exhaust
    • Dimensions (mm): 180x45x60
    • Air consumption (CFM): 4 (90psi)
    • Air inlet (inch): 1/4
    • No Load Speed (rpm): 22000
  9. INGERSOLL RAND Air-Powered Die Grinder
    Mulai

    Rp2.899.900

    INGERSOLL RAND Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • Air Pressure (psi): 90
    • Power Source: Air Powered
    • Switch Type: Safety Lever
  10. TOTAL Die Grinder
    Mulai

    Rp539.900

    TOTAL Die Grinder
    Deskripsi:
    Aluminium body gearbox
    atribut:
    • Collet Diameter (mm): 6
    • Frequency (Hz): 50/60
    • Input Power (W): 550
    • No-load Speed per minute: 29000
    • Package Dimensions (cm): 46.5x9.6x8.4
    • Voltage (V): 220-240
  11. INGCO Accessories for Die Grinder (Mata Tuner Batu)
    Mulai

    Rp41.900

    INGCO Accessories for Die Grinder (Mata Tuner Batu)
    Deskripsi:
    INGCO 5-Pcs Die Grinder Accessory Set // Mata Gerinda Gurinda Botol Dadu Lurus
    atribut:
    • Suitable For: Die grinder PDG4003
    • Set Contents: 1pc Cylindrical 16*25mm 1pc Bullet type 20*21mm 1pc Cone 20*32mm 1pc T-Type 24*10mm 1pc Round 20*20mm
  12. INGCO Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp779.900

    INGCO Die Grinder (Mesin Gerinda Tuner)
    atribut:
    • Voltage (V): 220-240 (50/60Hz)
    • Collet Size (mm): 6
    • No Load Speed (rpm): 15000-26000
    • Power (W): 400
  13. KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Mulai

    Rp1.499.900

    KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Deskripsi:
    GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.45hp
    • Tool Application: Grinding Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702030L
  14. DCA Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp359.900

    DCA Die Grinder (Mesin Gerinda Tuner)
    atribut:
    • Max. Grinding Wheel Diameter (mm): 25
  15. INGCO Mini Die Grinder
    Mulai

    Rp509.900

    INGCO Mini Die Grinder
    atribut:
    • Collet Size (mm): 3.2
  16. Yoshida Die Grinder
    Mulai

    Rp3.199.900

    Yoshida Die Grinder
    atribut:
    • Air Inlet Thread: RC1/4
  17. Morris Die Grinder
    Mulai

    Rp359.900

    Morris Die Grinder
    atribut:
    • Collet Capacity (mm): 25
    • Frequency (Hz): 50
    • Input Power (W): 400
    • No Load Speed (rpm): 2700
    • Rated Voltage (V): 220
Daftar Harga abrasive flap wheel Terbaru November 2026
ARONWELD Welding Electrode AW-Mn (Kawat Las Elektroda)Rp589.900
SP Air Die GrinderRp3.999.900
TEKIRO Heavy Duty Air Die GrinderRp519.900
BOSCH Gerinda LurusRp2.599.900
Fort Plug Head Industrial IP44 (Steker)Rp28.900
Makita Die Grinder (Mesin Gerinda Tuner)Rp1.199.900
Shinano Die GrinderRp2.699.900
Makita Die Grinder Corded (Mesin Gerinda Tuner)Rp8.299.900
Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)Rp329.900
INGERSOLL RAND Air-Powered Die GrinderRp2.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)